Industrial Floor Scale, NTEP Certified, 7 ft x 7 ft, 1000 - 10000 lb

  • Mfr # SL-800-7X7-10K

  • Zoro # G421897804


product price:  $10,235.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Scale Display
LCD
Color
Grey
Power Source
AC Adapter
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-800-7X7-10K
Zoro #
G421897804
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
4 in
Overall Length
7 in

Details

Material
Steel
Scale Display
LCD
Color
Grey
Power Source
AC Adapter
Standards
NTEP
Includes
SL-7510-SS-C-EX Indicator
Scale Item
Floor Scale
Capacity
10,000 lb
Accuracy
± 2 lb

Description

The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.