Zoro Homepage

Livestock Scale with Cage, 5000 lb

  • Mfr # SL-930-6X30-5K

  • Zoro # G221897523


product price: $4,987.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Surface Material
Diamond Plate
Length
30 in
Color
Black
Power Source
Rechargable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-930-6X30-5K
Zoro #
G221897523
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
6 in

Details

Item
Agricultural Scale
Material
Stainless Steel
Surface Material
Diamond Plate
Color
Black
Power Source
Rechargable Battery
Includes
SL-7510-SS-C Indicator, Cage System
Display Type
LCD
Accuracy
± 1 lb
Capacity
5,000 lb

Description

The SellEton SL-930-6X30 Livestock Scale with Cage System is a premium solution designed to eliminate uncertainty and streamline the weighing of large animals. Its robust platform accommodates even the largest livestock, allowing for stress-free weigh-ins. Crafted for the demands of agriculture and livestock applications, this USA-made system ensures precision and reliability in every measurement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.