Low Profile Drum Scale, 36 in x 36 in, 10000 lb x 1

  • Mfr # SL-917-R-36x36-10K

  • Zoro # G321897737


product price: $2,898.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Drum Scale
Color
Blue
Standards
NTEP
Overall Height
3.5 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-R-36x36-10K
Zoro #
G321897737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
44 in
Overall Width
44 in

Details

Scale Item
Drum Scale
Color
Blue
Standards
NTEP
Material
Steel
Capacity
10,000 lb
Includes
SL-7510 Mild Steel Indicator
Accuracy
± 1 lb

Description

The SellEton SL-917-R Low Profile Drum Scale is a seamless solution for efficient drum weighing. Designed for simplicity and ease of use, this ultra-low-profile scale features attached ramps for effortless roll-up access, eliminating the strain of lifting heavy barrels onto the platform. Its rugged construction and anti-skid diamond plate surface ensure stable, accurate measurements, making it indispensable for industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.