Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Profile Load Cell Kit, 4400 lb, 4PK

  • Mfr # SL-355-1T

  • Zoro # G621897888


product price: $964.99
/pk 4, $241.25/ea
Free Shipping & Returns

Key Features

Color
Grey
Overall Width
1.25 in
Overall Height
0.75 in
Overall Length
5.06 in
Capacity
4,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-355-1T
Zoro #
G621897888
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Overall Height
0.75 in
Overall Length
5.06 in

Details

Color
Grey
Item
Load Cells
Capacity
4,400 lb
Includes
Mounting Blocks
Material
Alloy Steel

Description

The SellEton SL-355-1T Load Cell Kit is engineered to deliver uncompromising accuracy and reliability in your weighing systems. Designed for industries that demand precise load management, this high-quality kit enhances both performance and dependability, making it an indispensable solution for a wide range of industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.