
Low Profile Pancake Floor Scale, 10 ft x 10 ft, 20000 lb x 10
Mfr # SL-960-10X10
Zoro # G721897481
product price: $28,152.99
/eaKey Features
Color
Red/Yellow
Overall Width
12.5 in
Accuracy
± 2 lb
Power Source
Rechargable Battery
Scale Item
Floor Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-960-10X10
Zoro #
G721897481
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12.5 in
Overall Height
3 in
Overall Length
12.5 in
Details
Color
Red/Yellow
Accuracy
± 2 lb
Power Source
Rechargable Battery
Scale Item
Floor Scale
Material
Steel
Capacity
20,000 lb
Includes
SL-7510-SS Indicator
Description
The SellEton SL-960 Low Profile Pancake Scale is an ideal solution for speeding up the weighing process with exceptional efficiency. Robustly engineered to meet the demands of frequent truck and vehicle weighing, it is an indispensable tool for businesses shipping 30 or more pallets daily.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.