Zoro Homepage

Low Profile Pancake Floor Scale LCD Display, 4 ft x 4 ft, 10000 lb x 1

  • Mfr # SL-960-4X4-LCD

  • Zoro # G521897391


product price: $5,630.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
SL-7510-SS Indicator
Material
Steel
Capacity
10,000 lb
Overall Length
6.5 in
Accuracy
± 1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-960-4X4-LCD
Zoro #
G521897391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.5 in
Overall Height
3 in
Overall Width
6.5 in

Details

Includes
SL-7510-SS Indicator
Material
Steel
Capacity
10,000 lb
Accuracy
± 1 lb
Scale Item
Floor Scale
Color
Black/Yellow
Power Source
Rechargable Battery
Scale Display
LCD

Description

The SellEton SL-960 Low Profile Pancake Scale is an ideal solution for speeding up the weighing process with exceptional efficiency. Robustly engineered to meet the demands of frequent truck and vehicle weighing, it is an indispensable tool for businesses shipping 30 or more pallets daily. With LcD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.