
Low Profile Tank Mounts LCD Display, 200000 lb, 4PK
Mfr # SL-352-TM-LCD-200
Zoro # G821897909
product price: $28,710.99
/pk 4, $7,177.75/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Capacity
200,000 lb
Overall Width
7 in
Overall Length
7 in
Overall Height
2.48 in
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-352-TM-LCD-200
Zoro #
G821897909
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Length
7 in
Overall Height
2.48 in
Details
Capacity
200,000 lb
Scale Display
LCD
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Color
Grey
Item
Tank Mounts
Description
The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.