Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Tank Mounts LED Display, 200000 lb, 4PK

  • Mfr # SL-352-TM-LED-200

  • Zoro # G421897897


product price: $28,710.99
/pk 4, $7,177.75/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Capacity
200,000 lb
Material
Alloy Steel
Overall Length
7 in
Color
Grey
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-352-TM-LED-200
Zoro #
G421897897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
7 in
Overall Height
2.48 in

Details

Capacity
200,000 lb
Material
Alloy Steel
Color
Grey
Item
Tank Mounts
Scale Display
LED
Includes
SL-7510-SS-C Indicator

Description

The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.