Zoro Homepage

Multi-Purpose Weigh Beam System, 48 in, 5000 lb x 1

  • Mfr # SL-WB-48-5K

  • Zoro # G821897718


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Capacity
5,000 lb
Material
Carbon Steel
Accuracy
± 1 lb
Overall Length
4 in
Includes
SL-7516-B Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-WB-48-5K
Zoro #
G821897718
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
48 in

Details

Capacity
5,000 lb
Material
Carbon Steel
Accuracy
± 1 lb
Includes
SL-7516-B Indicator
Power Source
Rechargable Battery
Scale Item
Weigh Beam System
Color
Black

Description

The SellEton SL-WB Multi-Purpose Weigh Beam System is expertly crafted to deliver precision, versatility, and durability in a single, easy-to-install package. Whether weighing cattle, managing feed silos, or measuring materials on a construction site, this system adapts to your environment, providing accurate readings every time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.