Zoro Homepage

Multi-Purpose Weigh Beam System, 60 in, 20000 lb x 2

  • Mfr # SL-WB-60-20K

  • Zoro # G521897773


product price: $1,714.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Accuracy
± 2 lb
Includes
SL-7516-B Indicator
Scale Item
Weigh Beam System
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-WB-60-20K
Zoro #
G521897773
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Length
5 in

Details

Material
Carbon Steel
Accuracy
± 2 lb
Includes
SL-7516-B Indicator
Scale Item
Weigh Beam System
Capacity
20,000 lb
Color
Black
Power Source
Rechargable Battery

Description

The SellEton SL-WB Multi-Purpose Weigh Beam System is expertly crafted to deliver precision, versatility, and durability in a single, easy-to-install package. Whether weighing cattle, managing feed silos, or measuring materials on a construction site, this system adapts to your environment, providing accurate readings every time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.