Zoro Homepage

Multi-Purpose Weighing Kit NTEP, 4 Count, 5000 lb, 4PK

  • Mfr # SL-720-414B-10K-L

  • Zoro # G121897838


product price: $1,817.99
/pk 4, $454.50/ea
Free Shipping & Returns

Key Features

Standards
NTEP
Capacity
10,000 lb
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Scale Item
Load Cells
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-720-414B-10K-L
Zoro #
G121897838
UPC #
-
Country of Origin
United States

Details

Standards
NTEP
Capacity
10,000 lb
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Scale Item
Load Cells
Material
Alloy Steel
Scale Display
LED
Color
Grey

Description

The SellEton SL-720-414B Weighing Kit delivers a dependable solution for all heavy-duty weighing applications. Constructed from durable alloy or stainless steel, this kit is engineered to withstand the most challenging environments while providing accurate, reliable measurements. Designed for longevity and superior performance, the SL-720-414B ensures your weighing operations remain precise and efficient.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.