Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Pallet Jack Scale with Built-In Printer, 5000 lb x 1

  • Mfr # SL-5000-PJP-N

  • Zoro # G421897453


product price: $2,744.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Pallet Jack Scale
Capacity
5,000 lb
Overall Length
21 in
Material
Steel
Accuracy
± 1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5000-PJP-N
Zoro #
G421897453
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
45.5 in
Overall Height
2.25 in

Details

Scale Item
Pallet Jack Scale
Capacity
5,000 lb
Material
Steel
Accuracy
± 1 lb
Includes
SL-7516-C Indicator
Color
Red

Description

The SellEton SL-5000-E-Narrow Pallet Jack Scale is the ideal solution for handling European and smaller pallets. This versatile unit combines precise weighing capabilities with an easy-to-maneuver pallet jack, allowing efficient operations in tight spaces without compromising accuracy. Printer included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.