Zoro Homepage

Pallet Jack Scale, 5000 lb x 1

  • Mfr # SL-5000-E

  • Zoro # G121897425


product price: $2,400.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Scale Item
Pallet Jack Scale
Color
Red
Overall Height
48.5 in
Accuracy
± 1 lb
Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5000-E
Zoro #
G121897425
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48.5 in
Overall Length
27 in
Overall Width
50 in

Details

Scale Item
Pallet Jack Scale
Color
Red
Accuracy
± 1 lb
Capacity
5,000 lb
Includes
SL-7516-C Indicator
Material
Steel

Description

The SellEton SL-5000-E Pallet Jack with Built-In Scale is designed to streamline your workflow by enabling simultaneous maneuvering and weighing. Equipped with effortless steering and an ergonomic handle, this industrial warehouse truck simplifies operations. Its low profile and tapered forks allow smooth entry into pallets, enhancing efficiency and reducing labor costs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.