Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack Scale with Built-In Printer, 5000 lb x 1

  • Mfr # SL-5000-PJP

  • Zoro # G821897411


product price: $2,744.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Accuracy
± 1 lb
Overall Width
50 in
Capacity
5,000 lb
Includes
SL-7512-SS-P Indicator
Overall Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5000-PJP
Zoro #
G821897411
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
48.5 in
Overall Length
27 in

Details

Accuracy
± 1 lb
Capacity
5,000 lb
Includes
SL-7512-SS-P Indicator
Scale Item
Pallet Jack Scale
Color
Red
Material
Steel

Description

The SellEton SL-5000-E Pallet Jack with Built-In Scale is designed to streamline your workflow by allowing you to maneuver and weigh simultaneously. Equipped with effortless steering and an ergonomic handle, this industrial warehouse truck simplifies operations. Its low profile and tapered forks ensure smooth entry into pallets, enhancing efficiency and reducing labor costs. Printer included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.