
Portable Agricultural Floor Scale, 2000 lbs
Mfr # SL-920-50X20-US
Zoro # G421897811
product price: $1,371.99
/ea
Free Shipping & Returns
Key Features
Overall Width
50 in
Scale Display
LCD
Power Source
Rechargable Battery
Color
Black
Scale Item
Agricultural Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-920-50X20-US
Zoro #
G421897811
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
50 in
Overall Length
20 in
Details
Scale Display
LCD
Power Source
Rechargable Battery
Color
Black
Scale Item
Agricultural Scale
Accuracy
± 0.5 lb
Capacity
2,000 lb
Includes
SL-7515-C Indicator
Material
Steel
Description
The SellEton SL-920 Industrial Agricultural Floor Scale is an ideal solution for agricultural and livestock applications. Designed for accurate, durable, and easy-to-use weighing of small animals such as goats, sheep, and pigs, it features a 2,000 lb capacity with 0.5 lb precision. This scale delivers consistent and reliable measurements, essential for proper livestock management. Its rugged design and portability make it suitable for both indoor and outdoor use in demanding farm environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.