Zoro Homepage

Portable Agricultural Floor Scale with Cage, 2000 lbs

  • Mfr # SL-920-50X20-US-C

  • Zoro # G621897710


product price: $2,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Power Source
Rechargable Battery
Scale Display
LCD
Color
Black
Scale Item
Agricultural Scale
Accuracy
± 0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-920-50X20-US-C
Zoro #
G621897710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
50 in

Details

Power Source
Rechargable Battery
Scale Display
LCD
Color
Black
Scale Item
Agricultural Scale
Accuracy
± 0.5 lb
Includes
SL-7515-C Indicator, Cage System
Capacity
2,000 lb
Material
Steel

Description

The SellEton SL-920 Industrial Agricultural Floor Scale is an ideal solution for agricultural and livestock applications. Designed for accurate, durable, and easy-to-use weighing of small animals such as goats, sheep, and pigs, it features a 2,000 lb capacity with 0.5 lb precision. This scale delivers consistent and reliable measurements, essential for proper livestock management. Its rugged design and portability make it suitable for both indoor and outdoor use in demanding farm environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.