
Portable Drum Scale NTEP, 27 in x 27 in, 1000 lb x .2
Mfr # SL-917-27x27-1K
Zoro # G521897421
product price: $1,533.99
/eaKey Features
Overall Length
35 in
Capacity
1,000 lb
Color
Blue
Scale Item
Drum Scale
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-917-27x27-1K
Zoro #
G521897421
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
35 in
Overall Height
3.5 in
Overall Width
35 in
Details
Capacity
1,000 lb
Color
Blue
Scale Item
Drum Scale
Material
Steel
Standards
NTEP
Accuracy
± 0.2 lb
Includes
SL-7510 Mild Steel Indicator
Description
The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.