
Portable Drum Scale NTEP, 27 in x 27 in, 20000 lb x 5
Mfr # SL-917-27x27-20K
Zoro # G121897449
product price: $3,410.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Scale Item
Drum Scale
Overall Height
3.5 in
Accuracy
± 5 lb
Overall Width
35 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-917-27x27-20K
Zoro #
G121897449
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Overall Width
35 in
Overall Length
35 in
Details
Scale Item
Drum Scale
Accuracy
± 5 lb
Material
Steel
Includes
SL-7510 Mild Steel Indicator
Capacity
20,000 lb
Standards
NTEP
Color
Blue
Description
The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.