Portable Drum Scale NTEP, 36 in x 36 in, 10000 lb x 2

  • Mfr # SL-917-36x36-10K

  • Zoro # G921897625


product price:  $2,728.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
44 in
Scale Item
Drum Scale
Capacity
10,000 lb
Includes
SL-7510 Mild Steel Indicator
Accuracy
± 2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-917-36x36-10K
Zoro #
G921897625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
3.5 in

Details

Scale Item
Drum Scale
Capacity
10,000 lb
Includes
SL-7510 Mild Steel Indicator
Accuracy
± 2 lb
Color
Blue
Standards
NTEP
Material
Steel

Description

The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.