
Portable Drum Scale NTEP, 36 in x 36 in, 5000 lb x 1
Mfr # SL-917-36x36-5K
Zoro # G421897415
product price: $2,386.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Capacity
5,000 lb
Scale Item
Drum Scale
Material
Steel
Overall Height
3.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-917-36x36-5K
Zoro #
G421897415
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Overall Length
44 in
Overall Width
44 in
Details
Capacity
5,000 lb
Scale Item
Drum Scale
Material
Steel
Color
Blue
Accuracy
± 1 lb
Includes
SL-7510 Mild Steel Indicator
Standards
NTEP
Description
The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.