Portable Drum Scale NTEP, 48 in x 48 in, 20000 lb x 5

  • Mfr # SL-917-48x48-20K

  • Zoro # G621897642


product price:  $4,263.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
SL-7510 Mild Steel Indicator
Color
Blue
Scale Item
Drum Scale
Overall Length
56 in
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-48x48-20K
Zoro #
G621897642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Height
3.5 in
Overall Width
56 in

Details

Includes
SL-7510 Mild Steel Indicator
Color
Blue
Scale Item
Drum Scale
Capacity
20,000 lb
Standards
NTEP
Accuracy
± 5 lb
Material
Steel

Description

The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.