Portable Drum Scale NTEP, 48 in x 48 in, 5000 lb x 1

  • Mfr # SL-917-48x48-5K

  • Zoro # G021897600


product price: $2,898.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Accuracy
± 1 lb
Includes
SL-7510 Mild Steel Indicator
Capacity
5,000 lb
Overall Length
56 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-48x48-5K
Zoro #
G021897600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Height
3.5 in
Overall Width
56 in

Details

Accuracy
± 1 lb
Includes
SL-7510 Mild Steel Indicator
Capacity
5,000 lb
Color
Blue
Scale Item
Drum Scale
Standards
NTEP
Material
Steel

Description

The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.