Zoro Homepage

Portable Livestock Scale with Cage, 10 ft x 7 ft

  • Mfr # SL-930-10X7

  • Zoro # G421897781


product price: $6,005.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Power Source
Rechargable Battery
Overall Width
10 in
Scale Display
LCD
Capacity
10,000 lb
Includes
SL-7510-SS-C Indicator, Cage System, Two Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-930-10X7
Zoro #
G421897781
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
7 in

Details

Power Source
Rechargable Battery
Scale Display
LCD
Capacity
10,000 lb
Includes
SL-7510-SS-C Indicator, Cage System, Two Casters
Material
Stainless Steel
Accuracy
± 2 lb
Scale Item
Agricultural Scale
Color
Grey

Description

The SellEton SL-930 Portable Cage System Livestock Scale provides a state-of-the-art solution for simplifying the weighing of various animals. Specifically designed for agriculture and livestock applications, this premium scale combines robust construction with advanced features to deliver precise measurements every time, supporting optimal health and growth tracking for your animals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.