Zoro Homepage

Portable Livestock Scale with Cage, 5 ft x 30 in

  • Mfr # SL-930-5X30

  • Zoro # G121897715


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, Cage System, Two Casters
Color
Grey
Surface
Diamond Plate
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-930-5X30
Zoro #
G121897715
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in

Details

Material
Stainless Steel
Item
Agricultural Scale
Includes
SL-7510-SS-C Indicator, Cage System, Two Casters
Color
Grey
Surface
Diamond Plate

Description

The SellEton SL-930 Portable Cage System Livestock Scale provides a state-of-the-art solution for simplifying the weighing of various animals. Specifically designed for agriculture and livestock applications, this premium scale combines robust construction with advanced features to deliver precise measurements every time, supporting optimal health and growth tracking for your animals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.