Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ride On Warehouse Floor Sweeper & Vacuum Machine

  • Mfr # SL-WS1400

  • Zoro # G921897878


product price: $8,138.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
49 in
Width
63 in
Length
55 in
Brush Speed
5 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-WS1400
Zoro #
G921897878
UPC #
-
Country of Origin
United States

Dimensions

Height
49 in
Width
63 in
Length
55 in

Details

Item
Sweeper Machine
Brush Speed
5 mph

Description

The SellEton SL-WS1400 Warehouse Sweeper and Vacuum Machine offers the ultimate solution for facility cleanliness. Designed to revolutionize warehouse maintenance, this powerful machine efficiently sweeps and vacuums, keeping your facility pristine while reducing labor time and effort. Ideal for industrial and commercial environments, the SL-WS1400 combines durability with high performance for consistent results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.