
S-Type Load Cell, 15000 lb
Mfr # SL-312-TM-15K
Zoro # G121897494
product price: $3,478.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Housing Material
Steel
Overall Length
4.12 in
Overall Height
18 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-312-TM-15K
Zoro #
G121897494
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
4.12 in
Overall Height
18 in
Details
Housing Material
Steel
Material
Steel
Item
Crane Scale
Includes
SL-7510-SS-C Indicator
Capacity
15,000 lb
Color
Grey
Description
The SellEton SL-312-TM S-Type Load Cell with Connection Links provides a seamless solution for a wide range of weighing needs, replicating the functionality of traditional crane scales. Designed with secure connection points at both the top and bottom, this system ensures stable and accurate measurements for both standard weighing and test applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.