Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Type Load Cell, 3000 lb

  • Mfr # SL-312-TM-3K

  • Zoro # G621897697


product price: $2,550.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Overall Height
10.5 in
Housing Material
Steel
Overall Length
3.37 in
Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-3K
Zoro #
G621897697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.5 in
Overall Length
3.37 in
Overall Width
3.37 in

Details

Color
Grey
Housing Material
Steel
Capacity
3,000 lb
Item
Crane Scale
Material
Steel
Includes
SL-7510-SS-C Indicator

Description

The SellEton SL-312-TM S-Type Load Cell with Connection Links provides a seamless solution for a wide range of weighing needs, replicating the functionality of traditional crane scales. Designed with secure connection points at both the top and bottom, this system ensures stable and accurate measurements for both standard weighing and test applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.