
S-Type Load Cell with Connection Links, 1000 lb, 4PK
Mfr # SL-312-TM-4-1K
Zoro # G321897836
product price: $4,927.99
/pk 4, $1,232.00/ea
Free Shipping & Returns
Key Features
Color
Grey
Includes
SL-7510-SS-C Indicator
Overall Height
7 in
Capacity
1,000 lb
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-312-TM-4-1K
Zoro #
G321897836
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Length
1.81 in
Overall Width
2 in
Details
Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
1,000 lb
Material
Alloy Steel
Item
Tank Mounts
Description
The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.