Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Type Load Cell with Connection Links, 10000 lb, 4PK

  • Mfr # SL-312-TM-4-10K

  • Zoro # G321897867


product price: $7,247.99
/pk 4, $1,812.00/ea
Free Shipping & Returns

Key Features

Overall Width
2.68 in
Material
Alloy Steel
Color
Grey
Includes
SL-7510-SS-C Indicator
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-4-10K
Zoro #
G321897867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.68 in
Overall Height
9.5 in
Overall Length
2.68 in

Details

Material
Alloy Steel
Item
Tank Mounts
Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
10,000 lb

Description

The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.