Zoro Homepage

S-Type Load Cell with Connection Links, 15000 lb, 4PK

  • Mfr # SL-312-TM-4-15K

  • Zoro # G421897910


product price: $8,700.99
/pk 4, $2,175.25/ea
Free Shipping & Returns

Key Features

Overall Width
3.37 in
Material
Alloy Steel
Overall Height
10.5 in
Overall Length
3.37 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-4-15K
Zoro #
G421897910
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.37 in
Overall Height
10.5 in
Overall Length
3.37 in

Details

Material
Alloy Steel
Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
15,000 lb
Item
Tank Mounts

Description

The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.