Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Type Load Cell with Connection Links, 2500 lb, 4PK

  • Mfr # SL-312-TM-4-2.5K

  • Zoro # G521897704


product price: $5,507.99
/pk 4, $1,377.00/ea
Free Shipping & Returns

Key Features

Overall Height
9.5 in
Color
Grey
Material
Alloy Steel
Overall Width
2.68 in
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-4-2.5K
Zoro #
G521897704
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Overall Width
2.68 in
Overall Length
1.81 in

Details

Item
Tank Mounts
Color
Grey
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Capacity
2,500 lb

Description

The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.