Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Type Load Cell with Connection Links, 40000 lb, 4PK

  • Mfr # SL-312-TM-4-40K

  • Zoro # G821897923


product price: $11,600.99
/pk 4, $2,900.25/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
3.37 in
Capacity
40,000 lb
Material
Alloy Steel
Overall Length
3.37 in
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-4-40K
Zoro #
G821897923
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.37 in
Overall Length
3.37 in
Overall Height
12.25 in

Details

Capacity
40,000 lb
Material
Alloy Steel
Item
Tank Mounts
Includes
SL-7510-SS-C Indicator
Color
Grey

Description

The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.