
S-Type Load Cell with Connection Links, 80000 lb, 4PK
Mfr # SL-312-TM-4-80K
Zoro # G021897853
product price: $14,500.99
/pk 4, $3,625.25/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
20 in
Capacity
80,000 lb
Overall Length
4.12 in
Overall Width
5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-312-TM-4-80K
Zoro #
G021897853
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Length
4.12 in
Overall Width
5 in
Details
Capacity
80,000 lb
Color
Grey
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Item
Tank Mounts
Description
The SellEton SL-312-TM S-Type Load Cell Kit is a versatile solution designed to meet a wide range of weighing requirements. Engineered for both horizontal and vertical applications, this kit integrates seamlessly with existing systems, delivering consistent precision and dependable performance where it matters most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.