Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SellEton Portable Industrial Hanging Scale, 600 lb x 0.2

  • Mfr # SL-931

  • Zoro # G116504383


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Orange
Scale Display
LCD
Housing Material
Plastic
Scale Accuracy
± 0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-931
Zoro #
G116504383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Height
11 in
Overall Width
3 in

Details

Material
Steel
Color
Orange
Scale Display
LCD
Housing Material
Plastic
Scale Accuracy
± 0.2
Power Source
AA Batteries (Included)
Item
Crane Scale
Capacity
600 lb

Description

The SellEton SL-931 Portable Hanging Scale is designed to streamline your weighing tasks with ease. Built for both precision and portability, this robust scale delivers reliable readings in a compact form, ensuring accurate measurements wherever you need them. Whether youre weighing industrial goods or managing inventory, the SellEton SL-931 meets your needs with advanced features you can depend on.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.