
SellEton Veterinary Livestock Scale, 43in x 20in
Mfr # SL-922
Zoro # G916562019
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,000 lb
Display
LCD
Includes
SL-7515-C Indicator
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-922
Zoro #
G916562019
UPC #
-
Country of Origin
United States
Details
Capacity
1,000 lb
Display
LCD
Includes
SL-7515-C Indicator
Housing Material
Stainless Steel
Description
The SellEton SL-922 Vet Scale is a robust solution, expertly designed to simplify agricultural and livestock management. This premium scale meets the demanding needs of modern farms, providing precise weight measurements with ease. Ideal for various agriculture and livestock applications, the SL-922 features a large, durable stainless steel platform suitable for animals and other items.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.