
Shear Beam Load Cell Sensors Small Envelope, 1 Count
Mfr # GX-1-2T-C3-1
Zoro # G121897920
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Overall Length
222.5 in
Capacity
10,000 lb
Includes
1 Load Cell
Color
Grey
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX-1-2T-C3-1
Zoro #
G121897920
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
222.5 in
Overall Height
50.8 in
Overall Width
50.8 in
Details
Capacity
10,000 lb
Includes
1 Load Cell
Item
Load Cells
Color
Grey
Standards
NTEP
Material
Alloy Steel
Description
The SellEton GX-1-2T-C3 NTEP Certified Shear Beam Load Cell Sensors provide the accuracy and compliance your business needs. Specifically engineered for platform floor scales, these sensors ensure precise weight measurements while meeting strict NTEP certification standards. Ideal for businesses requiring legal-for-trade applications, they safeguard your operations from the costly risks of non-compliance, while maintaining consistent reliability in demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.