
Single Ended Shear Beam Tank Mount LCD Display, 20000 lb Large, 4PK
Mfr # SL-730-TM-LCD-20-L
Zoro # G021897723
product price: $5,094.99
/pk 4, $1,273.75/ea
Free Shipping & Returns
Key Features
Includes
SL-7510-SS-C Indicator
Overall Length
8.5 in
Scale Display
LCD
Overall Width
5 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-730-TM-LCD-20-L
Zoro #
G021897723
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.5 in
Overall Width
5 in
Overall Height
5.5 in
Details
Includes
SL-7510-SS-C Indicator
Scale Display
LCD
Material
Alloy Steel
Capacity
20,000 lb
Color
Grey
Power Source
Rechargable Battery
Scale Item
Tank Mounts
Description
The SellEton SL-730-TM Single-Ended Shear Beam Load Cell Conversion Kit is a reliable solution for upgrading existing equipment into precise weighing systems. Designed for various industrial applications, this high-quality kit ensures accurate measurements and integrates seamlessly with minimal effort. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.