Zoro Homepage

Single Ended Shear Beam Tank Mount LED Display, 10000 lb, 4PK

  • Mfr # SL-730-TM-LED-10

  • Zoro # G021897587


product price: $4,245.99
/pk 4, $1,061.50/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator
Material
Alloy Steel
Overall Height
4.5 in
Overall Width
5 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-730-TM-LED-10
Zoro #
G021897587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Overall Width
5 in
Overall Length
7.12 in

Details

Includes
SL-7510-SS-C Indicator
Material
Alloy Steel
Color
Grey
Scale Display
LED
Power Source
Rechargable Battery
Scale Item
Tank Mounts
Capacity
10,000 lb

Description

The SellEton SL-730-TM Single-Ended Shear Beam Load Cell Conversion Kit is a reliable solution for upgrading existing equipment into precise weighing systems. Designed for various industrial applications, this high-quality kit ensures accurate measurements and integrates seamlessly with minimal effort. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.