Single Ended Shear Beam Tank Mount LED Display, 20000 lb Large, 4PK

  • Mfr # SL-730-TM-LED-20-L

  • Zoro # G521897711


product price:  $5,094.99
/pk 4, $1,273.75/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator
Color
Grey
Scale Display
LED
Scale Item
Tank Mounts
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-730-TM-LED-20-L
Zoro #
G521897711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.5 in
Overall Length
8.5 in
Overall Width
5 in

Details

Includes
SL-7510-SS-C Indicator
Color
Grey
Scale Display
LED
Scale Item
Tank Mounts
Material
Alloy Steel
Capacity
20,000 lb
Power Source
Rechargable Battery

Description

The SellEton SL-730-TM Single-Ended Shear Beam Load Cell Conversion Kit is a reliable solution for upgrading existing equipment into precise weighing systems. Designed for various industrial applications, this high-quality kit ensures accurate measurements and integrates seamlessly with minimal effort. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.