Zoro Homepage

Single Ended Shear Beam Tank Mount LED Display, 40000 lb, 4PK

  • Mfr # SL-730-TM-LED-40

  • Zoro # G321897577


product price: $5,094.99
/pk 4, $1,273.75/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Grey
Scale Item
Tank Mounts
Capacity
40,000 lb
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-730-TM-LED-40
Zoro #
G321897577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
8.5 in
Overall Height
5.5 in

Details

Material
Alloy Steel
Color
Grey
Scale Item
Tank Mounts
Capacity
40,000 lb
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Scale Display
LED

Description

The SellEton SL-730-TM Single-Ended Shear Beam Load Cell Conversion Kit is a reliable solution for upgrading existing equipment into precise weighing systems. Designed for various industrial applications, this high-quality kit ensures accurate measurements and integrates seamlessly with minimal effort. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.