Stainless Steel Bench Scale with Backrail & Wheels, 18 in x 24 in

  • Mfr # SL-915-SSBW-18X24

  • Zoro # G821897480


product price:  $2,051.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, AC Adapter, Backrail and Wheels
Capacity
500 lb
Power Source
Rechargable Battery
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-SSBW-18X24
Zoro #
G821897480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
10 in
Overall Width
18 in

Details

Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, AC Adapter, Backrail and Wheels
Capacity
500 lb
Power Source
Rechargable Battery
Scale Item
Bench Scale
Color
Grey
Accuracy
± 0.1 lb
Standards
NTEP

Description

The SellEton SL-915-SSBW Stainless Steel Washdown Bench Scale is engineered to excel in demanding environments. Its durable stainless steel construction supports high-speed, precise weighing in locations such as shipping docks, outdoor markets, and food processing areas. With easy spray-down cleaning, built-in back rails, and wheels for mobility, this scale offers durability and convenience for busy bulk-handling operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.