Stainless Steel Bench Scale with Backrail & Wheels, 24 in x 24 in

  • Mfr # SL-915-SSBW-24X24

  • Zoro # G021897471


product price:  $2,529.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
10 in
Scale Item
Bench Scale
Standards
NTEP
Capacity
500 lb
Accuracy
± 0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-915-SSBW-24X24
Zoro #
G021897471
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
24 in
Overall Length
24 in

Details

Scale Item
Bench Scale
Standards
NTEP
Capacity
500 lb
Accuracy
± 0.1 lb
Power Source
Rechargable Battery
Color
Grey
Includes
SL-7510-SS-C Indicator, AC Adapter, Backrail and Wheels
Material
Stainless Steel

Description

The SellEton SL-915-SSBW Stainless Steel Washdown Bench Scale is engineered to excel in demanding environments. Its durable stainless steel construction supports high-speed, precise weighing in locations such as shipping docks, outdoor markets, and food processing areas. With easy spray-down cleaning, built-in back rails, and wheels for mobility, this scale offers durability and convenience for busy bulk-handling operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.