
Stainless Steel Bench Scale with Free Software, 10 in x 10 in, 15 lb
Mfr # SL-915-SS-10X10-15
Zoro # G421897750
product price: $1,021.99
/ea
Free Shipping & Returns
Key Features
Includes
SL-7510-SS-C Indicator, AC Adapter
Power Source
Rechargable Battery
Capacity
15 lb
Overall Width
10 in
Scale Item
Bench Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-915-SS-10X10-15
Zoro #
G421897750
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Length
10 in
Overall Height
4 in
Details
Includes
SL-7510-SS-C Indicator, AC Adapter
Power Source
Rechargable Battery
Capacity
15 lb
Scale Item
Bench Scale
Color
Grey
Standards
NTEP
Material
Stainless Steel
Accuracy
± 0.0005 lb
Description
The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.