Stainless Steel Bench Scale with Free Software, 10 in x 10 in, 60 lb

  • Mfr # SL-915-SS-10X10-60

  • Zoro # G921897694


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Power Source
Rechargable Battery
Overall Length
10 in
Color
Grey
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-SS-10X10-60
Zoro #
G921897694
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
10 in
Overall Height
4 in

Details

Power Source
Rechargable Battery
Color
Grey
Accuracy
± 0.002 lb
Scale Item
Bench Scale
Includes
SL-7510-SS-C Indicator, AC Adapter
Capacity
60 lb
Standards
NTEP
Material
Stainless Steel

Description

The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.