Stainless Steel Bench Scale with Free Software, 12 in x 12 in, 100 lb

  • Mfr # SL-915-SS-12X12-100

  • Zoro # G521897407


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator, AC Adapter
Color
Grey
Accuracy
± 0.02 lb
Overall Width
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-SS-12X12-100
Zoro #
G521897407
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Height
4 in

Details

Includes
SL-7510-SS-C Indicator, AC Adapter
Color
Grey
Accuracy
± 0.02 lb
Power Source
Rechargable Battery
Standards
NTEP
Capacity
100 lb
Material
Stainless Steel
Scale Item
Bench Scale

Description

The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.