
Stainless Steel Bench Scale with Free Software, 16 in x 16 in, 300 lb
Mfr # SL-915-SS-16X16-300
Zoro # G821897497
product price: $1,524.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Capacity
300 lb
Overall Height
4.25 in
Accuracy
± 0.05 lb
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-915-SS-16X16-300
Zoro #
G821897497
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Height
4.25 in
Overall Length
16 in
Details
Capacity
300 lb
Accuracy
± 0.05 lb
Standards
NTEP
Material
Stainless Steel
Scale Item
Bench Scale
Includes
SL-7510-SS-C Indicator, AC Adapter
Color
Grey
Power Source
Rechargable Battery
Description
The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.