
Stainless Steel Bench Scale with Free Software, 20 in x 20 in, 500 lb
Mfr # SL-915-SS-20X20-500
Zoro # G321897690
product price: $1,741.99
/ea
Free Shipping & Returns
Key Features
Scale Item
Bench Scale
Accuracy
± 0.1 lb
Capacity
500 lb
Power Source
Rechargable Battery
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-915-SS-20X20-500
Zoro #
G321897690
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.25 in
Overall Width
20 in
Overall Length
20 in
Details
Scale Item
Bench Scale
Accuracy
± 0.1 lb
Capacity
500 lb
Power Source
Rechargable Battery
Color
Grey
Standards
NTEP
Includes
SL-7510-SS-C Indicator, AC Adapter
Material
Stainless Steel
Description
The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.