
Stainless Steel Bench Scale with Free Software, 24 in x 24 in, 1000 lb
Mfr # SL-915-SS-24X24-1000
Zoro # G421897460
product price: $2,051.99
/ea
Free Shipping & Returns
Key Features
Standards
NTEP
Color
Grey
Power Source
Rechargable Battery
Accuracy
± 0.2 lb
Scale Item
Bench Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-915-SS-24X24-1000
Zoro #
G421897460
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.5 in
Overall Length
24 in
Overall Width
24 in
Details
Standards
NTEP
Color
Grey
Power Source
Rechargable Battery
Accuracy
± 0.2 lb
Scale Item
Bench Scale
Capacity
1,000 lb
Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, AC Adapter
Description
The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.