
Stainless Steel Drum Scale, LED Display, 1000 - 2000 lb
Mfr # SL-917-SS-LED
Zoro # G321897638
product price: $3,410.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Scale Item
Drum Scale
Includes
SL-7510-SS-C Stainless Steel Indicator
Accuracy
± 0.5 lb
Material
Stainless Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-917-SS-LED
Zoro #
G321897638
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Height
3.5 in
Overall Width
28 in
Details
Scale Item
Drum Scale
Includes
SL-7510-SS-C Stainless Steel Indicator
Accuracy
± 0.5 lb
Material
Stainless Steel
Color
Grey
Scale Display
LED
Capacity
2,000 lb
Standards
NTEP
Description
The SellEton SL-917-SS Stainless Steel Drum Scale is the ultimate solution for precise and efficient industrial weighing. Featuring a spacious 28" x 18" weighing platform, it accommodates a variety of container sizes. Engineered for versatility and durability, this scale includes two-way, easy-access integral ramps for straightforward loading and unloading. Built-in handles and wheels enhance mobility, allowing effortless movement through standard doorways and use across multiple locations. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.