Stainless Steel Multi-Purpose Weighing Kit NTEP, 4 Count, 10000 lb, 4PK

  • Mfr # SL-720-414B-20K-SS

  • Zoro # G621897895


product price:  $3,087.99
/pk 4, $772.00/ea
Free Shipping & Returns

Key Features

Standards
NTEP
Scale Item
Load Cells
Color
Grey
Scale Display
LED
Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-720-414B-20K-SS
Zoro #
G621897895
UPC #
-
Country of Origin
United States

Details

Standards
NTEP
Scale Item
Load Cells
Color
Grey
Scale Display
LED
Capacity
20,000 lb
Material
Stainless Steel
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells

Description

The SellEton SL-720-414B Weighing Kit delivers a dependable solution for all heavy-duty weighing applications. Constructed from durable alloy or stainless steel, this kit is engineered to withstand the most challenging environments while providing accurate, reliable measurements. Designed for longevity and superior performance, the SL-720-414B ensures your weighing operations remain precise and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.